Motion
21718
Shirt - 1.25 in High, 10.25 in Wide
Mi Item #11666343
MFR #21718
Price$34.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shirt - 1.25 in High, 10.25 in Wide
Mi Item #11666343
MFR #21718

Mfr description
21718 TYPE R CLASS 3 LONG SLEEVE T-SHIRT
  • Class 3 Long Sleeve T-Shirt: Full-sleeve coverage and maximum compliance from this breathable knit shirt with moisture wicking treatment.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.97/each

Specifications

Dimensions

  • Height
    1.25 in
  • Length
    15.25 in
  • Weight
    4.1 oz/yd²
  • Width
    10.25 in

Details

  • Additional Details
    Polyester breathable knit (4.1oz) is ANSI/ISEA 107-2020-compliant, Moisture wicking treatment, 2 in heat transfer reflective is compliant to ANSI/ISEA 107-2020, Pockets: One outside chest, Machine Washable, Unisex fit
  • Color
    Orange
  • Country of Origin
    CHN
  • Includes
    1 Shirt
  • Material
    Polyester
  • UPC_NO
    720476217183
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)