Motion
20080
8040HL Lime Non-Certified Hi-Gloss Vest
MI ITEM #11666345
MFR #20080
Price$8.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8040HL Lime Non-Certified Hi-Gloss Vest
MI ITEM #11666345
MFR #20080

Mfr description
20080 NON-CERTIFIED HI-GLOSS VEST
  • Non-Certified Hi-Gloss Vest: Mesh fabric, hook & loop closure, contrasting hi-gloss tape.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.33/each

Specifications

Dimensions

  • Length
    10.25 in

Details

  • Color
    Lime
  • Country of Origin
    IDN
  • Description
    8040HL Lime Non-Certified Hi-Gloss Vest
  • Group & Class
    Hi-Vis Apparel
  • Includes
    1 Vest
  • Product Line
    GloWear
  • Product Type
    High-Visibility Vests
  • Series
    Vests - Class 1 & Non-Cert
  • UPC_NO
    720476200802

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)