Overview
Mfr description
21041 TYPE R CLASS 2 ECONOMY MESH VEST
- Class 2 Economy Vest: Mesh fabric, inside pocket. Zipper closure.
Specifications
- SizeXS
- Product LineGloWear
- Length10.25 in
- Description8210Z XS Orange Type R Class 2 Economy Mesh Vest
- SeriesVests - Class 2
- ColorOrange
- Group & ClassHi-Vis Apparel
- UPC_NO720476210412
- Country of OriginIDN
- Product TypeHigh-Visibility Vests
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data