Motion
21093
8216BA S/M Lime Type R Class 2 Breakaway Mesh Vest w/ ID Holder
MI ITEM #11666361
MFR #21093
List Price$26.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8216BA S/M Lime Type R Class 2 Breakaway Mesh Vest w/ ID Holder
MI ITEM #11666361
MFR #21093

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26.26/each for your price

Overview

Mfr description
21093 TYPE R CLASS 2 BREAKAWAY MESH VEST
  • Class 2 Breakaway Mesh Vest w/ ID Badge Holder: Hook & loop front, shoulders and sides; clear ID badge holder pocket on left chest.

Specifications

  • Size
    S/M
  • Product Line
    GloWear
  • Length
    10.25 in
  • Description
    8216BA S/M Lime Type R Class 2 Breakaway Mesh Vest w/ ID Holder
  • Series
    Vests - Class 2
  • Color
    Lime
  • Group & Class
    Hi-Vis Apparel
  • Includes
    1 Vest
  • UPC_NO
    720476210931
  • Country of Origin
    CHN
  • Product Type
    High-Visibility Vests

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text