Motion
21097
8216BA 2XL/3XL Lime Type R Class 2 Breakaway Mesh Vest w/ ID Holder
Mi Item #11666363
MFR #21097
Price$26.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8216BA 2XL/3XL Lime Type R Class 2 Breakaway Mesh Vest w/ ID Holder
Mi Item #11666363
MFR #21097

Mfr description
21097 TYPE R CLASS 2 BREAKAWAY MESH VEST
  • Class 2 Breakaway Mesh Vest w/ ID Badge Holder: Hook & loop front, shoulders and sides; clear ID badge holder pocket on left chest.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.26/each

Specifications

Dimensions

  • Length
    10.25 in
  • Size
    2XL/3XL

Details

  • Color
    Lime
  • Country of Origin
    CHN
  • Description
    8216BA 2XL/3XL Lime Type R Class 2 Breakaway Mesh Vest w/ ID Holder
  • Group & Class
    Hi-Vis Apparel
  • Includes
    1 Vest
  • Product Line
    GloWear
  • Product Type
    High-Visibility Vests
  • Series
    Vests - Class 2
  • UPC_NO
    720476210979
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)