Motion
21527
8217BA 2XL/3XL Lime Breakaway Hi-Vis Class 2 Vest
Mi Item #11666367
MFR #21527
Price$19.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8217BA 2XL/3XL Lime Breakaway Hi-Vis Class 2 Vest
Mi Item #11666367
MFR #21527

Mfr description
21527 BREAKAWAY HI-VIS CLASS 2 VEST
  • The GloWear® 8217BA Class 2 Hi-Vis 5-Point Breakaway Safety Vest is built with durable yet breathable ANSI/ISEA compliant polyester mesh and a 5-point breakaway design, for maximum visibility and protection against being caught in moving industrial equipment. This 5-point breakaway vest (shoulders, sides and front) is designed to harmlessly break away from the body in the event of mechanical entanglement. The rugged, durable 100% polyester offers resistance in tough working conditions with the strength to support extra weight in the cargo pockets. This high visibility safety vest has a total of three strategically placed pockets. The open-top pocket on the lower right exterior is designed to carry tools, gloves, notebooks, etc. Two interior pockets, one upper left, flap open-top, and one lower left pocket. Other features include an upper left mic tab, and 2 ANSI-compliant reflective tape for maximum visibility both day and night.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.70/each

Specifications

Dimensions

  • Length
    10.25 in
  • Size
    2XL/3XL

Details

  • Color
    Lime
  • Country of Origin
    IDN
  • Description
    8217BA 2XL/3XL Lime Breakaway Hi-Vis Class 2 Vest
  • Group & Class
    Hi-Vis Apparel
  • Includes
    1 Vest
  • Product Line
    GloWear
  • Product Type
    High-Visibility Vests
  • Series
    Vests - Class 2
  • UPC_NO
    720476215271
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)