Overview
Mfr description
21113 TYPE R CLASS 2 STANDARD MESH VEST
- Class 2 Standard Vest: Mesh fabric, Zipper closure.
Specifications
- SizeS/M
- Product LineGloWear
- Length10.25 in
- Description8220Z S/M Orange Type R Class 2 Standard Mesh Vest
- SeriesVests - Class 2
- ColorOrange
- Group & ClassHi-Vis Apparel
- Includes1 Vest
- UPC_NO720476211136
- Country of OriginIDN
- Product TypeHigh-Visibility Vests
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data