Motion
21117
8220Z 2XL/3XL Orange Type R Class 2 Standard Mesh Vest
MI ITEM #11666371
MFR #21117
List Price$15.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8220Z 2XL/3XL Orange Type R Class 2 Standard Mesh Vest
MI ITEM #11666371
MFR #21117

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.15/each for your price

Overview

Mfr description
21117 TYPE R CLASS 2 STANDARD MESH VEST
  • Class 2 Standard Vest: Mesh fabric, Zipper closure.

Specifications

  • Size
    2XL/3XL
  • Product Line
    GloWear
  • Length
    10.25 in
  • Description
    8220Z 2XL/3XL Orange Type R Class 2 Standard Mesh Vest
  • Series
    Vests - Class 2
  • Color
    Orange
  • Group & Class
    Hi-Vis Apparel
  • Includes
    1 Vest
  • UPC_NO
    720476211174
  • Country of Origin
    IDN
  • Product Type
    High-Visibility Vests

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text