Overview
Mfr description
21317 TYPE R CLASS 2 TWO-TONE VEST
- Class 2 Two-Tone Vest: Mesh fabric, zipper closure.
Specifications
- Size2XL/3XL
- Product LineGloWear
- Length10.25 in
- Description8230Z 2XL/3XL Orange Type R Class 2 Two-Tone Vest
- SeriesVests - Class 2
- ColorOrange
- Group & ClassHi-Vis Apparel
- Includes1 Vest
- UPC_NO720476213178
- Country of OriginIDN
- Product TypeHigh-Visibility Vests
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data