Motion
24179
8231TV 4XL/5XL Lime Hi-Vis Tool Tethering Safety Vest - Type R Class 2
Mi Item #11666395
MFR #24179
Price$70.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8231TV 4XL/5XL Lime Hi-Vis Tool Tethering Safety Vest - Type R Class 2
Mi Item #11666395
MFR #24179

Mfr description
24179 HI VIS TOOL TETHERING SAFETY VEST
  • The GloWear® 8231TV Hi-Vis Tool Tethering Safety Vest - Type R Class 2, Dual Certified provides versatile tethering and storage options for working at heights. Intended for tethering tools under 2lbs, this safety vest is dual certified for both ANSI/ISEA 121 and ANSI/ISEA 107 compliance. Unlike other hi-vis vests worn underneath fall protection harnesses, this surveyor's vest is designed to be worn over the top of the system. This makes for maximum visibility of both reflective and hi-vis materials, plus easy access to over 20 tethering anchor points. POCKETS & ACCESSORIES This high visibility vest has five pockets for convenient storage and effective tool tethering. Two lower outside pockets with a divided right pocket for better organization of smaller tools. Two retractable pockets are designed to fit retractable lanyards. Strategically positioned side D-ring slots have snap closures and slits to reduce bunching with fall harness positioning D-rings.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.59/each

Specifications

Dimensions

  • Length
    11.25 in
  • Size
    4XL/5XL

Details

  • Color
    Lime
  • Country of Origin
    CHN
  • Description
    8231TV 4XL/5XL Lime Hi-Vis Tool Tethering Safety Vest - Type R Class 2
  • Group & Class
    Hi-Vis Apparel
  • Includes
    1 Vest
  • Product Line
    GloWear
  • Product Type
    High-Visibility Vests
  • Series
    Vests - Class 2
  • UPC_NO
    720476241799
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)