Specifications
Dimensions
- Length11.25 in
- SizeS/M
Details
- ColorLime
- Country of OriginCHN
- Description8231TVK S/M Lime Hi-Vis Tool Tethering Safety Vest Kit - Class 2
- Group & ClassHi-Vis Apparel
- Includes1 Safety Vest
- Product LineGloWear
- Product TypeHigh-Visibility Vests
- SeriesVests - Class 2
- UPC_NO720476241836
Overview
Mfr description
24183 HI VIS TOOL TETHERING SAFETY VEST
- The GloWear® 8231TVK Hi-Vis Tool Tethering Safety Vest Kit - Type R Class 2, Dual Certified provides versatile tethering and storage options for working at heights. Intended for tethering tools under 2lbs, this safety vest is dual certified for both ANSI/ISEA 121 and ANSI/ISEA 107 compliance. Unlike other hi-vis vests worn underneath fall protection harnesses, this vest is designed to be worn over the top of the system. This makes for maximum visibility of both reflective and hi-vis materials, plus access to over 20 tethering anchor points. Kit includes the 8231TV Safety Vest, plus three tool lanyards. POCKETS & ACCESSORIES This high visibility vest has five pockets for convenient storage and effective tool tethering. Two lower outside pockets, with a divided right pocket for better organization of smaller tools. Two retractable pockets are designed to fit retractable lanyards. Side D-ring slots have snap closures and slits to reduce bunching with fall harness positioning D-rings.