Motion
24185
8231TVK L/XL Lime Hi-Vis Tool Tethering Safety Vest Kit - Class 2
Mi Item #11666397
MFR #24185
Price$162.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8231TVK L/XL Lime Hi-Vis Tool Tethering Safety Vest Kit - Class 2
Mi Item #11666397
MFR #24185

Mfr description
24185 HI VIS TOOL TETHERING SAFETY VEST
  • The GloWear® 8231TVK Hi-Vis Tool Tethering Safety Vest Kit - Type R Class 2, Dual Certified provides versatile tethering and storage options for working at heights. Intended for tethering tools under 2lbs, this safety vest is dual certified for both ANSI/ISEA 121 and ANSI/ISEA 107 compliance. Unlike other hi-vis vests worn underneath fall protection harnesses, this vest is designed to be worn over the top of the system. This makes for maximum visibility of both reflective and hi-vis materials, plus access to over 20 tethering anchor points. Kit includes the 8231TV Safety Vest, plus three tool lanyards. POCKETS & ACCESSORIES This high visibility vest has five pockets for convenient storage and effective tool tethering. Two lower outside pockets, with a divided right pocket for better organization of smaller tools. Two retractable pockets are designed to fit retractable lanyards. Side D-ring slots have snap closures and slits to reduce bunching with fall harness positioning D-rings.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$162.36/each

Specifications

Dimensions

  • Length
    11.25 in
  • Size
    L/XL

Details

  • Color
    Lime
  • Country of Origin
    CHN
  • Description
    8231TVK L/XL Lime Hi-Vis Tool Tethering Safety Vest Kit - Class 2
  • Group & Class
    Hi-Vis Apparel
  • Includes
    1 Safety Vest
  • Product Line
    GloWear
  • Product Type
    High-Visibility Vests
  • Series
    Vests - Class 2
  • UPC_NO
    720476241850
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)