Motion
26189
8235ZX 4XL/5XL Orange Type R Class 2 Two-Tone X-Back Vest
MI ITEM #11666400
MFR #26189
List Price$31.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8235ZX 4XL/5XL Orange Type R Class 2 Two-Tone X-Back Vest
MI ITEM #11666400
MFR #26189

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$31.69/each for your price

Overview

Mfr description
26189 TYPE R CLASS 2 TWO-TONE X-BACK VES
  • Class 2 Two-Tone X-Back Vest: CSA compliant design with D-ring access and multiple pockets.

Specifications

  • Size
    4XL/5XL
  • Product Line
    GloWear
  • Length
    10.25 in
  • Description
    8235ZX 4XL/5XL Orange Type R Class 2 Two-Tone X-Back Vest
  • Series
    Vests - Class 2
  • Color
    Orange
  • Group & Class
    Hi-Vis Apparel
  • Includes
    1 Vest
  • UPC_NO
    720476261896
  • Country of Origin
    CHN
  • Product Type
    High-Visibility Vests

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought