Motion
24147
8246Z 2XL/3XL Lime Two-Tone Mesh Vest Type R, Class 2
Mi Item #11666407
MFR #24147
Price$24.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8246Z 2XL/3XL Lime Two-Tone Mesh Vest Type R, Class 2
Mi Item #11666407
MFR #24147

Mfr description
24147 TYPE R CLASS 2 TWO-TONE MESH VEST
  • The GloWear® 8246Z-S Mesh Two-Tone Hi-Vis Safety Vest is an ANSI 107 Type R, Class 2 economy vest made of 3.3oz polyester mesh. This hi-vis vest features 2 reflective tape set on a 3.5 contrasting mesh background and reflective piping for enhanced visibility. Built for storage, this vest has two interior and four exterior pockets, a clear ID badge holder and dual radio mic tabs. A zipper closure makes for easy on and off. DUAL SIZING This vest is available in dual sizes for a looser fit for wear over sweatshirts or jackets. . The 8246Z-S Two-Tone Hi-Vis Safety Vest is our identical single-size model for those who prefer a more tailored, performance-style fit. This reflective safety vest is ideal for anyone requiring Type R, Class 2 apparel, including road construction, baggage handling and municipalities.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.37/each

Specifications

Dimensions

  • Length
    10.25 in
  • Size
    2XL/3XL

Details

  • Color
    Lime
  • Country of Origin
    IDN
  • Description
    8246Z 2XL/3XL Lime Two-Tone Mesh Vest Type R, Class 2
  • Group & Class
    Hi-Vis Apparel
  • Includes
    1 Vest
  • Product Line
    GloWear
  • Product Type
    High-Visibility Vests
  • Series
    Vests - Class 2
  • UPC_NO
    720476241478
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)