Motion
23313
8253HDZ S/M Orange Type R Class 2 Heavy-Duty Mesh Surveyors Vest
Mi Item #11666420
MFR #23313
Price$38.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8253HDZ S/M Orange Type R Class 2 Heavy-Duty Mesh Surveyors Vest
Mi Item #11666420
MFR #23313

Mfr description
23313 TYPE R CLASS 2 HEAVY-DUTY MESH SUR
  • Class 2 Heavy-Duty Mesh Surveyors Vest: Breathable mesh construction; packed with features and built to last.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.13/each

Specifications

Dimensions

  • Length
    11.25 in
  • Size
    S/M

Details

  • Color
    Orange
  • Country of Origin
    CHN
  • Description
    8253HDZ S/M Orange Type R Class 2 Heavy-Duty Mesh Surveyors Vest
  • Group & Class
    Hi-Vis Apparel
  • Includes
    1 Vest
  • Product Line
    GloWear
  • Product Type
    High-Visibility Vests
  • Series
    Vests - Class 2
  • UPC_NO
    720476233138
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)