Motion
23327
8253HDZ 2XL/3XL Lime Type R Class 2 Heavy-Duty Mesh Surveyors Vest
MI ITEM #11666426
MFR #23327
List Price$38.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8253HDZ 2XL/3XL Lime Type R Class 2 Heavy-Duty Mesh Surveyors Vest
MI ITEM #11666426
MFR #23327

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$38.13/each for your price

Overview

Mfr description
23327 TYPE R CLASS 2 HEAVY-DUTY MESH SUR
  • Class 2 Heavy-Duty Mesh Surveyors Vest: Breathable mesh construction; packed with features and built to last.

Specifications

  • Size
    2XL/3XL
  • Product Line
    GloWear
  • Length
    11.25 in
  • Description
    8253HDZ 2XL/3XL Lime Type R Class 2 Heavy-Duty Mesh Surveyors Vest
  • Series
    Vests - Class 2
  • Color
    Lime
  • Group & Class
    Hi-Vis Apparel
  • Includes
    1 Vest
  • UPC_NO
    720476233275
  • Country of Origin
    CHN
  • Product Type
    High-Visibility Vests

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought