Motion
21459
8254HDZ 4XL/5XL Orange Type R Class 2 Heavy-Duty Surveyors Vest
MI ITEM #11666428
MFR #21459
Price$69.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8254HDZ 4XL/5XL Orange Type R Class 2 Heavy-Duty Surveyors Vest
MI ITEM #11666428
MFR #21459

Mfr description
21459 TYPE R CLASS 2 HEAVY-DUTY SURVEYOR
  • Class 2 Heavy-Duty Surveyors Vest: Serious visibility for serious professionals. Rugged materials and storage galore, this is your new favorite vest.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.49/each

Specifications

Dimensions

  • Length
    11.25 in
  • Size
    4XL/5XL

Details

  • Color
    Orange
  • Country of Origin
    CHN
  • Description
    8254HDZ 4XL/5XL Orange Type R Class 2 Heavy-Duty Surveyors Vest
  • Group & Class
    Hi-Vis Apparel
  • Includes
    1 Vest
  • Product Line
    GloWear
  • Product Type
    High-Visibility Vests
  • Series
    Vests - Class 2
  • UPC_NO
    720476214595

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)