Motion
21573
8256Z S/M Lime Treated Polyester Hi-Vis Class 2 Vest
MI ITEM #11666429
MFR #21573
List Price$26.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8256Z S/M Lime Treated Polyester Hi-Vis Class 2 Vest
MI ITEM #11666429
MFR #21573

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26.01/each for your price

Overview

Mfr description
21573 TREATED POLYESTER HI-VIS CLASS 2 V
  • The GloWear® 8256Z Class 2 Self-Extinguishing High Visibility Safety Vest is built with durable, yet breathable ANSI/ISEA compliant self-extinguishing treated polyester mesh to prevent after-flame while providing maximum visibility for any job, both day and night. This hi-vis safety vest has a total of two strategically placed pockets, an open top pocket on the upper left exterior chest, designed to fit field books, tape, pencils, cell phones, etc, and an additional pocket in the lower left interior, great for tools, notebooks, gloves, etc. Designed with a treated 100% polyester material to meet ANSI/ISEA standards and to self-extinguish as defined by ASTM D6413 in less than 2 seconds and have less than 6in / 15cm of char length. This vest does not meet the ANSI/ISEA 107 standard for fire resistance and should not be worn where an arc flash or flash fire hazard is present. This reflective safety vest is ideal for welders or in work conditions where sparks are flying.

Specifications

  • Size
    S/M
  • Product Line
    GloWear
  • Length
    10.25 in
  • Description
    8256Z S/M Lime Treated Polyester Hi-Vis Class 2 Vest
  • Series
    Vests - Class 2
  • Color
    Lime
  • Group & Class
    Hi-Vis Apparel
  • Includes
    1 Vest
  • UPC_NO
    720476215738
  • Country of Origin
    CHN
  • Product Type
    High-Visibility Vests

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought