Motion
21579
8256Z 4XL/5XL Lime Treated Polyester Hi-Vis Class 2 Vest
Mi Item #11666432
MFR #21579
Price$26.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8256Z 4XL/5XL Lime Treated Polyester Hi-Vis Class 2 Vest
Mi Item #11666432
MFR #21579

Mfr description
21579 TREATED POLYESTER HI-VIS CLASS 2 V
  • The GloWear® 8256Z Class 2 Self-Extinguishing High Visibility Safety Vest is built with durable, yet breathable ANSI/ISEA compliant self-extinguishing treated polyester mesh to prevent after-flame while providing maximum visibility for any job, both day and night. This hi-vis safety vest has a total of two strategically placed pockets, an open top pocket on the upper left exterior chest, designed to fit field books, tape, pencils, cell phones, etc, and an additional pocket in the lower left interior, great for tools, notebooks, gloves, etc. Designed with a treated 100% polyester material to meet ANSI/ISEA standards and to self-extinguish as defined by ASTM D6413 in less than 2 seconds and have less than 6in / 15cm of char length. This vest does not meet the ANSI/ISEA 107 standard for fire resistance and should not be worn where an arc flash or flash fire hazard is present. This reflective safety vest is ideal for welders or in work conditions where sparks are flying.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.01/each

Specifications

Dimensions

  • Length
    10.25 in
  • Size
    4XL/5XL

Details

  • Color
    Lime
  • Country of Origin
    CHN
  • Description
    8256Z 4XL/5XL Lime Treated Polyester Hi-Vis Class 2 Vest
  • Group & Class
    Hi-Vis Apparel
  • Includes
    1 Vest
  • Product Line
    GloWear
  • Product Type
    High-Visibility Vests
  • Series
    Vests - Class 2
  • UPC_NO
    720476215790
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)