Motion
22179
8330Z 4XL/5XL Orange Type R Class 3 Two-Tone Vest
MI ITEM #11666436
MFR #22179
List Price$26.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8330Z 4XL/5XL Orange Type R Class 3 Two-Tone Vest
MI ITEM #11666436
MFR #22179

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26.26/each for your price

Overview

Mfr description
22179 TYPE R CLASS 3 TWO-TONE VEST
  • Class 3 Two-Tone Vest: Mesh fabric, zipper closure.

Specifications

  • Size
    4XL/5XL
  • Product Line
    GloWear
  • Length
    10.25 in
  • Description
    8330Z 4XL/5XL Orange Type R Class 3 Two-Tone Vest
  • Series
    Vests - Class 3
  • Color
    Orange
  • Group & Class
    Hi-Vis Apparel
  • Includes
    1 Vest
  • UPC_NO
    720476221791
  • Country of Origin
    IDN
  • Product Type
    High-Visibility Vests

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought