Motion
24153
8346Z S/M Orange Two-Tone Hi-Vis Class 3 Surveyor Vest
Mi Item #11666441
MFR #24153
Price$33.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8346Z S/M Orange Two-Tone Hi-Vis Class 3 Surveyor Vest
Mi Item #11666441
MFR #24153

Mfr description
24153 TWO-TONE HI-VIS CLASS 3 SURVEYOR V
  • The GloWear® 8346Z Two-Tone Hi-Vis Class 3 Surveyor Vest is loaded with six pockets and built with durable, yet breathable ANSI/ISEA compliant polyester mesh providing maximum visibility for any job in both daylight and nighttime conditions. The 8346Z high visibility vest has a total of six strategically placed pockets. Two large exterior flap top pockets are on the lower-front and are designed to carry tools like gloves, tablets, notebooks, etc. There are two more exterior pockets on the chest - one dual layer upper left flap top cellphone + clear ID badge holder and one dual layer upper right pocket with four pen compartments + open top pocket. Additionally, there are two interior pockets in the lower front with hook and loop closures and are great for field books, tape, pencils, cell phones, etc. Meeting ANSI/ISEA standards the short sleeve vest is made with a zipper closure and 2 ANSI-compliant reflective tape with a 3.5 contrasting background.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.08/each

Specifications

Dimensions

  • Length
    10.25 in
  • Size
    S/M

Details

  • Color
    Orange
  • Country of Origin
    CHN
  • Description
    8346Z S/M Orange Two-Tone Hi-Vis Class 3 Surveyor Vest
  • Group & Class
    Hi-Vis Apparel
  • Includes
    1 Vest
  • Product Line
    GloWear
  • Product Type
    High-Visibility Vests
  • Series
    Vests - Class 3
  • UPC_NO
    720476241539
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)