Motion
24159
8346Z 4XL/5XL Orange Two-Tone Hi-Vis Class 3 Surveyor Vest
MI ITEM #11666444
MFR #24159
List Price$33.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8346Z 4XL/5XL Orange Two-Tone Hi-Vis Class 3 Surveyor Vest
MI ITEM #11666444
MFR #24159

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$33.08/each for your price

Overview

Mfr description
24159 TWO-TONE HI-VIS CLASS 3 SURVEYOR V
  • The GloWear® 8346Z Two-Tone Hi-Vis Class 3 Surveyor Vest is loaded with six pockets and built with durable, yet breathable ANSI/ISEA compliant polyester mesh providing maximum visibility for any job in both daylight and nighttime conditions. The 8346Z high visibility vest has a total of six strategically placed pockets. Two large exterior flap top pockets are on the lower-front and are designed to carry tools like gloves, tablets, notebooks, etc. There are two more exterior pockets on the chest - one dual layer upper left flap top cellphone + clear ID badge holder and one dual layer upper right pocket with four pen compartments + open top pocket. Additionally, there are two interior pockets in the lower front with hook and loop closures and are great for field books, tape, pencils, cell phones, etc. Meeting ANSI/ISEA standards the short sleeve vest is made with a zipper closure and 2 ANSI-compliant reflective tape with a 3.5 contrasting background.

Specifications

  • Size
    4XL/5XL
  • Product Line
    GloWear
  • Length
    10.25 in
  • Description
    8346Z 4XL/5XL Orange Two-Tone Hi-Vis Class 3 Surveyor Vest
  • Series
    Vests - Class 3
  • Color
    Orange
  • Group & Class
    Hi-Vis Apparel
  • Includes
    1 Vest
  • UPC_NO
    720476241591
  • Country of Origin
    CHN
  • Product Type
    High-Visibility Vests

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought