Motion
21363
8244PSV 3XL+ Orange Type P Class 2 Expandable Public Safety Vest
Mi Item #11666451
MFR #21363
Price$39.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8244PSV 3XL+ Orange Type P Class 2 Expandable Public Safety Vest
Mi Item #11666451
MFR #21363

Mfr description
21363 TYPE P CLASS 2 EXPANDABLE PUBLIC S
  • Expandable Public Safety Vest: ANSI-compliant vest with adjustable sides. Perfect for wearing over turnout gear.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.14/each

Specifications

Dimensions

  • Length
    10.25 in
  • Size
    3XL

Details

  • Color
    Orange
  • Country of Origin
    CHN
  • Description
    8244PSV 3XL+ Orange Type P Class 2 Expandable Public Safety Vest
  • Group & Class
    Hi-Vis Apparel
  • Includes
    1 Vest
  • Product Line
    GloWear
  • Product Type
    High-Visibility Vests
  • Series
    Vests - Public Safety
  • UPC_NO
    720476213635
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)