Motion
18435
435 Black Cap Hinged Rubber Cap Gel Knee Pad w/ Buckles
MI ITEM #11666464
MFR #18435
Your Price$57.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
435 Black Cap Hinged Rubber Cap Gel Knee Pad w/ Buckles
MI ITEM #11666464
MFR #18435

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$57.90/each(List $57.95)

Overview

Mfr description
18435 HINGED RUBBER CAP GEL KNEE PAD W/
  • The ProFlex® 435 Comfort Hinged Hard Cap Gel Knee pads take our best-selling 335 gel knee pads and adds Comfort Hinge technology. The Comfort Hinge sets the bar for comfort in knee pads for work. The top strap sits higher on the leg and away from the back of the knee, which helps keep you from walking out of the front of the knee pad, while adding another layer of protection against impacts to the thigh. The gel foam and NBR foam padding adds supportive, all-day cushion making these knee protectors incredibly comfortable. The combination of the Comfort Hinge upper elastic straps with locking buckles keep these hard cap knee pads from sliding while providing unmatched mobility. The rubber hard cap is abrasion resistant while offering grip with just enough slide. The cap will stand the test of time and allow you to work your way, while preventing future knee problems. Tested and trusted by some of the most demanding knee pad users we can findairline baggage handlers.

Specifications

  • Product Line
    ProFlex
  • Color
    Black Cap
  • Description
    435 Black Cap Hinged Rubber Cap Gel Knee Pad w/ Buckles
  • Includes
    1 Pair of Knee Pads
  • Series
    Gel
  • UPC_NO
    720476184355

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought