Motion
18365
365 Pad Only Black Mini Kneeling Pad
MI ITEM #11666466
MFR #18365
Price$16.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
365 Pad Only Black Mini Kneeling Pad
MI ITEM #11666466
MFR #18365

Mfr description
18365 MINI KNEELING PAD
  • The ProFlex® 365 Mini Kneeling Pad is the perfect size knee cushion for workers who are frequently dropping to one knee. Conveniently sized (4in x 6in x 1in // 10cm x 15cm x 2.5cm) and lightweight with a handle to attach belt loops, keychains or toolboxes with a grabber clip or carabiner for easy access. This mini kneeling mat has the same great features as the larger ProFlex® Kneeling Pads, but is small enough to store in your tool box. Made with nonconductive 1in // 25mm thick nitrile rubber (NBR) closed cell foam that will keep its shape over time and won™t absorb liquids”making it the ideal portable solution for knee protection. Designed for kneeling on cold surfaces, hard steel, concrete, grating, gravel and wet surfaces. The mini kneeler is great for meter readers, service technicians, in-home services or anyone looking for quick knee support without the need for knee pads with straps or a large kneeling mat.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.03/each

Specifications

Dimensions

  • Size
    Pad Only

Details

  • Color
    Black
  • Description
    365 Pad Only Black Mini Kneeling Pad
  • Includes
    1 Kneeling Pad
  • Product Line
    ProFlex
  • Series
    Kneeling Pads
  • UPC_NO
    720476183655

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)