Overview
Mfr description
18465 MINI KNEELING PAD
- The ProFlex® 365 Mini Kneeling Pad is the perfect size knee cushion for workers who are frequently dropping to one knee. Conveniently sized (4in x 6in x 1in // 10cm x 15cm x 2.5cm) and lightweight with a handle to attach belt loops, keychains or toolboxes with a grabber clip or carabiner for easy access. This mini kneeling mat has the same great features as the larger ProFlex® Kneeling Pads, but is small enough to store in your tool box. Made with nonconductive 1in // 25mm thick nitrile rubber (NBR) closed cell foam that will keep its shape over time and won™t absorb liquids”making it the ideal portable solution for knee protection. Designed for kneeling on cold surfaces, hard steel, concrete, grating, gravel and wet surfaces. The mini kneeler is great for meter readers, service technicians, in-home services or anyone looking for quick knee support without the need for knee pads with straps or a large kneeling mat.
Specifications
- Product LineProFlex
- ColorBlack
- SizeGrabber
- Description365 Grabber Black Mini Kneeling Pad
- Includes1 Kneeling Pad
- SeriesKneeling Pads
- UPC_NO720476184652
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data