Specifications
Details
- ColorOrange
- Description380 Orange Standard Kneeling Pad
- Includes1 Kneeling Pad
- Product LineProFlex
- SeriesKneeling Pads
- UPC_NO720476183815
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)