Specifications
Details
- ColorBlack
- Description391 Black XL Foam Kneeling Pad - 0.5in
- Includes1 Kneeling Pad
- Product LineProFlex
- SeriesKneeling Pads
- UPC_NO720476183914
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)