Specifications
Details
- ColorBlack
- Description260 Black Soft Slip-On Knee Pads
- Includes1-Knee Sleeve
- Product LineProFlex
- SeriesStandard
- UPC_NO720476182603
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)