Specifications
Dimensions
- Maximum Waist Size58.0000 in | 147 cm
- Minimum Waist Size25.0000 in | 64 cm
- SizeL
- Waist Size25 to 58 in
Details
- Belt Closure TypeHook and Loop
- Belt MaterialSpandex
- Closure TypeHook and Loop
- ColorOrange
- Country of OriginMMR
- Description100HV L Orange Economy Hi-Vis Back Support
- Group & ClassSupports
- Includes1 Back Support
- Product LineProFlex
- Product TypesBack Support Brace
- SeriesBack Supports
- Strap StyleSuspender Style
- Suspenders TypeAdjustable
- UPC_NO720476118848
Overview
Mfr description
11884 ECONOMY HI-VIS BACK SUPPORT
- The ProFlex® 100HV Economy Spandex Hi-Vis Back Support designed to remind workers of proper lifting techniques while also enhancing the body's intra-abdominal pressure, moving the stress away from the spine for back pain relief. The stretchable spandex construction is comfortable and supportive. Non-conductive polypropylene stays for long-lasting integrity and rubber track webbing in the interior prevents the belt from riding up. SIZING The support should fit snugly around your hips with the front of the support two-fingers width below your navel. An easy-to-use hook & loop closure keeps the belt securely fastened while in use and can be worn over or underneath clothing. HOW IT WORKS Tightening the back support belt enhances the body's intra-abdominal pressure and moves the stress away from the spine. When the back support is on correctly, the worker will have additional support for lifting and is more likely to use proper posture.