Overview
Mfr description
11886 ECONOMY HI-VIS BACK SUPPORT
- The ProFlex® 100HV Economy Spandex Hi-Vis Back Support designed to remind workers of proper lifting techniques while also enhancing the body's intra-abdominal pressure, moving the stress away from the spine for back pain relief. The stretchable spandex construction is comfortable and supportive. Non-conductive polypropylene stays for long-lasting integrity and rubber track webbing in the interior prevents the belt from riding up. SIZING The support should fit snugly around your hips with the front of the support two-fingers width below your navel. An easy-to-use hook & loop closure keeps the belt securely fastened while in use and can be worn over or underneath clothing. HOW IT WORKS Tightening the back support belt enhances the body's intra-abdominal pressure and moves the stress away from the spine. When the back support is on correctly, the worker will have additional support for lifting and is more likely to use proper posture.
Specifications
- Size2XL
- ColorOrange
- Product LineProFlex
- Description100HV 2XL Orange Economy Hi-Vis Back Support
- Group & ClassSupports
- Includes1 Back Support
- SeriesBack Supports
- UPC_NO720476118862
- Country of OriginMMR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data