Motion
11888
Spandex Hi-Vis Back Support Brace
Mi Item #11666486
MFR #11888
Price$36.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spandex Hi-Vis Back Support Brace
Mi Item #11666486
MFR #11888

Mfr description
11888 ECONOMY HI-VIS BACK SUPPORT
  • The ProFlex® 100HV Economy Spandex Hi-Vis Back Support designed to remind workers of proper lifting techniques while also enhancing the body's intra-abdominal pressure, moving the stress away from the spine for back pain relief. The stretchable spandex construction is comfortable and supportive. Non-conductive polypropylene stays for long-lasting integrity and rubber track webbing in the interior prevents the belt from riding up. SIZING The support should fit snugly around your hips with the front of the support two-fingers width below your navel. An easy-to-use hook & loop closure keeps the belt securely fastened while in use and can be worn over or underneath clothing. HOW IT WORKS Tightening the back support belt enhances the body's intra-abdominal pressure and moves the stress away from the spine. When the back support is on correctly, the worker will have additional support for lifting and is more likely to use proper posture.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.45/each

Specifications

Dimensions

  • Maximum Waist Size
    58.0000 in | 147 cm
  • Minimum Waist Size
    25.0000 in | 64 cm
  • Size
    4XL
  • Waist Size
    25 to 58 in

Details

  • Belt Closure Type
    Hook and Loop
  • Belt Material
    Spandex
  • Closure Type
    Hook and Loop
  • Color
    Orange
  • Country of Origin
    MMR
  • Description
    100HV 4XL Orange Economy Hi-Vis Back Support
  • Group & Class
    Supports
  • Includes
    1 Back Support
  • Product Line
    ProFlex
  • Product Types
    Back Support Brace
  • Series
    Back Supports
  • Strap Style
    Suspender Style
  • Suspenders Type
    Adjustable
  • UPC_NO
    720476118886
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)