Motion
20183
20183 MESH BACK SUPPORT W/LUMBAR PAD
Mi Item #11666487
MFR #20183
Price$53.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
20183 MESH BACK SUPPORT W/LUMBAR PAD
Mi Item #11666487
MFR #20183

Mfr description
20183 MESH BACK SUPPORT W/LUMBAR PAD
  • Mesh Back Support w/Lumbar Pad: Cool mesh and specialized lower back support.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.53/each

Specifications

Dimensions

  • Maximum Waist Size
    46.0000 in | 117 cm
  • Minimum Waist Size
    25.0000 in | 64 cm
  • Size
    S
  • Waist Size
    25 to 46 in

Details

  • Belt Closure Type
    Hook and Loop
  • Belt Material
    Mesh, Polyester, Spandex
  • Closure Type
    Hook and Loop
  • Color
    Black
  • Country of Origin
    MMR
  • Description
    1051 S Black Mesh Back Support w/Lumbar Pad
  • Group & Class
    Supports
  • Includes
    1 Back Support
  • Product Line
    ProFlex
  • Product Types
    Back Support Brace
  • Series
    Back Supports
  • Strap Style
    Weight Lifter Style
  • Suspenders Type
    Adjustable
  • UPC_NO
    720476201830
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)