Specifications
Dimensions
- Maximum Waist Size46.0000 in | 117 cm
- Minimum Waist Size25.0000 in | 64 cm
- SizeS
- Waist Size25 to 46 in
Details
- Belt Closure TypeHook and Loop
- Belt MaterialSpandex
- Closure TypeHook and Loop
- ColorBlack
- Country of OriginMMR
- Description1100SF S Black Standard Back Support
- Group & ClassSupports
- Includes1 Back Support
- Product LineProFlex
- Product TypesBack Support Brace
- SeriesBack Supports
- Strap StyleSuspender Style
- Suspenders TypeAdjustable
- UPC_NO720476116028
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)