Motion
11608
280D Spandex Back Support Brace Sticky Fingers
Mi Item #11666492
MFR #11608
Price$58.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
280D Spandex Back Support Brace Sticky Fingers
Mi Item #11666492
MFR #11608

Mfr description
11608 STANDARD BACK SUPPORT
  • The ProFlex® 1100SF Standard Spandex Back Support is designed to remind workers of proper lifting techniques while also enhancing the body's intra-abdominal pressure, moving the stress away from the spine for back pain relief. Features Sticky Finger® Stays, innovative Power Panel positioners and more. SIZING The support should fit snugly around your hips with the front of the support two-fingers width below your navel. An easy-to-use hook & loop closure keeps the belt securely fastened while in use and can be worn over or underneath clothing. Adjust the suspenders straps to fit securely on your shoulders without causing tension. HOW IT WORKS ProFlex® Back Supports provide lower back support and abdominal support for lifting heavy objects. Tightening the back support belt enhances the body's intra-abdominal pressure and moves the stress away from the spine. When the back support is on correctly, the worker will have more support for lifting and is more likely to use proper posture.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.96/each

Specifications

Dimensions

  • Maximum Waist Size
    46.0000 in | 117 cm
  • Minimum Waist Size
    25.0000 in | 64 cm
  • Size
    4XL
  • Waist Size
    25 to 46 in

Details

  • Belt Closure Type
    Hook and Loop
  • Belt Material
    Spandex
  • Closure Type
    Hook and Loop
  • Color
    Black
  • Country of Origin
    MMR
  • Description
    1100SF 4XL Black Standard Back Support
  • Group & Class
    Supports
  • Includes
    1 Back Support
  • Product Line
    ProFlex
  • Product Types
    Back Support Brace
  • Series
    Back Supports
  • Strap Style
    Suspender Style
  • Suspenders Type
    Adjustable
  • UPC_NO
    720476116080
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)