Specifications
Dimensions
- Maximum Waist Size58.0000 in | 147 cm
- Minimum Waist Size25.0000 in | 64 cm
- SizeM
- Waist Size25 to 58 in
Details
- Belt Closure TypeHook and Loop
- Belt MaterialElastic
- Closure TypeHook and Loop
- ColorBlack
- Country of OriginMMR
- Description1625 M Black Elastic Back Support Brace
- Group & ClassSupports
- Includes1 Back Support
- Product LineProFlex
- Product TypesBack Support Brace
- SeriesBack Supports
- Strap StyleSuspender Style
- Suspenders TypeAdjustable
- UPC_NO720476111139
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)