Motion
11114
1625 L Black Elastic Back Support Brace
MI ITEM #11666496
MFR #11114
Your Price$31.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1625 L Black Elastic Back Support Brace
MI ITEM #11666496
MFR #11114

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$31.62/each(List $36.36)

Overview

Mfr description
11114 ELASTIC BACK SUPPORT BRACE
  • The ProFlex® 1625 Elastic Back Support Brace is designed to remind workers of proper lifting techniques while also enhancing the body's intra-abdominal pressure, moving the stress away from the spine for back pain relief. The 7.5in / 19cm premium all-elastic body provides extra firm support to help lessen lumbar strain and address chronic back pain. The contoured high-cut front panel is designed for a comfortable fit and is ideal for overhead lifting. Non-conductive polypropylene stays for long-lasting integrity and rubber track webbing in the interior prevents the belt from riding up. SIZING The support should fit snugly around your hips with the front of the support two-fingers width below your navel. An easy-to-use hook & loop closure keeps the belt securely fastened while in use and can be worn over or underneath clothing. Adjust the suspenders straps to fit securely on your shoulders without causing tension.

Specifications

  • Size
    L
  • Color
    Black
  • Product Line
    ProFlex
  • Description
    1625 L Black Elastic Back Support Brace
  • Group & Class
    Supports
  • Includes
    1 Back Support
  • Series
    Back Supports
  • UPC_NO
    720476111146
  • Country of Origin
    MMR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought