Overview
Mfr description
11116 ELASTIC BACK SUPPORT BRACE
- The ProFlex® 1625 Elastic Back Support Brace is designed to remind workers of proper lifting techniques while also enhancing the body's intra-abdominal pressure, moving the stress away from the spine for back pain relief. The 7.5in / 19cm premium all-elastic body provides extra firm support to help lessen lumbar strain and address chronic back pain. The contoured high-cut front panel is designed for a comfortable fit and is ideal for overhead lifting. Non-conductive polypropylene stays for long-lasting integrity and rubber track webbing in the interior prevents the belt from riding up. SIZING The support should fit snugly around your hips with the front of the support two-fingers width below your navel. An easy-to-use hook & loop closure keeps the belt securely fastened while in use and can be worn over or underneath clothing. Adjust the suspenders straps to fit securely on your shoulders without causing tension.
Specifications
- Size2XL
- ColorBlack
- Product LineProFlex
- Description1625 2XL Black Elastic Back Support Brace
- Group & ClassSupports
- Includes1 Back Support
- SeriesBack Supports
- UPC_NO720476111160
- Country of OriginMMR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data