Motion
11118
Elastic Back Support Brace Contoured 7.5 Back
Mi Item #11666500
MFR #11118
Price$36.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elastic Back Support Brace Contoured 7.5 Back
Mi Item #11666500
MFR #11118

Mfr description
11118 ELASTIC BACK SUPPORT BRACE
  • The ProFlex® 1625 Elastic Back Support Brace is designed to remind workers of proper lifting techniques while also enhancing the body's intra-abdominal pressure, moving the stress away from the spine for back pain relief. The 7.5in / 19cm premium all-elastic body provides extra firm support to help lessen lumbar strain and address chronic back pain. The contoured high-cut front panel is designed for a comfortable fit and is ideal for overhead lifting. Non-conductive polypropylene stays for long-lasting integrity and rubber track webbing in the interior prevents the belt from riding up. SIZING The support should fit snugly around your hips with the front of the support two-fingers width below your navel. An easy-to-use hook & loop closure keeps the belt securely fastened while in use and can be worn over or underneath clothing. Adjust the suspenders straps to fit securely on your shoulders without causing tension.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.36/each

Specifications

Dimensions

  • Maximum Waist Size
    58.0000 in | 147 cm
  • Minimum Waist Size
    25.0000 in | 64 cm
  • Size
    4XL
  • Waist Size
    25 to 58 in

Details

  • Belt Closure Type
    Hook and Loop
  • Belt Material
    Elastic
  • Closure Type
    Hook and Loop
  • Color
    Black
  • Country of Origin
    MMR
  • Description
    1625 4XL Black Elastic Back Support Brace
  • Group & Class
    Supports
  • Includes
    1 Back Support
  • Product Line
    ProFlex
  • Product Types
    Back Support Brace
  • Series
    Back Supports
  • Strap Style
    Suspender Style
  • Suspenders Type
    Adjustable
  • UPC_NO
    720476111184
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)