Motion
16543
620 M Black Knee Sleeve w/ Open Patella/Spiral Stays
MI ITEM #11666510
MFR #16543
List Price$53.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
620 M Black Knee Sleeve w/ Open Patella/Spiral Stays
MI ITEM #11666510
MFR #16543

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$53.15/each for your price

Overview

Mfr description
16543 KNEE SLEEVE W/ OPEN PATELLA/SPIRAL
  • Knee Sleeve w/ Open Patella/Spiral Stays: Contoured pre-curve design conforms to the body's natural shape. Spiral stays for added support and stability.

Specifications

  • Size
    M
  • Product Line
    ProFlex
  • Length
    10 in
  • Color
    Black
  • Description
    620 M Black Knee Sleeve w/ Open Patella/Spiral Stays
  • Group & Class
    Supports
  • Includes
    1-Knee Sleeve
  • Series
    Wraps & Sleeves
  • UPC_NO
    720476165439
  • Country of Origin
    CHN
  • Height
    15.25 in
  • Weight
    0.6 lb
  • Width
    1.5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought