Motion
16593
651 M Black Elbow Compression Sleeve
MI ITEM #11666514
MFR #16593
List Price$18.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
651 M Black Elbow Compression Sleeve
MI ITEM #11666514
MFR #16593

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.31/each for your price

Overview

Mfr description
16593 ELBOW COMPRESSION SLEEVE
  • The ProFlex® 651 Elbow Compression Sleeve provides breathable comfort and support to relieve elbow pain on and off the worksite. The elbow sleeve compresses the joint to improve blood flood and reduce swelling. It also lends support for an improved sense of joint stability. Increase productivity by reducing pain and accelerating injury recovery with this elbow compression sleeve. Both breathable and supportive, the durable knit compression material also enables full range of motion for all-day comfort. The compression arm sleeve easily slides on over the elbow and the knit pattern provides a snug, anti-slip fit while in use. It is gray with black accents for a low-profile wear. Sizing Available in three sizes for optimal fit. To determine ideal size, measure the circumference four inches above your kneecap. If you are between sizes, go down for increased compression and up for reduced compression.

Specifications

  • Size
    M
  • Color
    Black
  • Product Line
    ProFlex
  • Description
    651 M Black Elbow Compression Sleeve
  • Group & Class
    Supports
  • Includes
    1 Pair of Elbow Sleeves
  • Series
    Wraps & Sleeves
  • UPC_NO
    720476165934
  • Country of Origin
    CHN
  • Height
    3.54 in
  • Length
    5.12 in
  • Weight
    0.18 lb
  • Width
    1.18 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought