Motion
70202
4020 XS/S-Right Black Lightweight Wrist Support
MI ITEM #11666519
MFR #70202
Price$21.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4020 XS/S-Right Black Lightweight Wrist Support
MI ITEM #11666519
MFR #70202

Mfr description
70202 LIGHTWEIGHT WRIST SUPPORT
  • Lightweight Wrist Support with Open Center Stay: Lightweight design ideal for repetitive strain and overuse discomfort in office, retail and light industrial applications.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.08/each

Specifications

Dimensions

  • Height
    10 in
  • Length
    5 in
  • Size
    XS/S-Right
  • Weight
    0.1 lb
  • Width
    1 in

Details

  • Color
    Black
  • Country of Origin
    CHN
  • Description
    4020 XS/S-Right Black Lightweight Wrist Support
  • Group & Class
    Supports
  • Includes
    1 Wrist Wrap
  • Product Line
    ProFlex
  • Series
    Wrist Supports
  • UPC_NO
    720476702023

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)