Motion
70204
4020 M-Right Black Lightweight Wrist Support
Mi Item #11666520
MFR #70204
Price$24.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4020 M-Right Black Lightweight Wrist Support
Mi Item #11666520
MFR #70204

Mfr description
70204 LIGHTWEIGHT WRIST SUPPORT
  • Lightweight Wrist Support with Open Center Stay: Lightweight design ideal for repetitive strain and overuse discomfort in office, retail and light industrial applications.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.24/each

Specifications

Dimensions

  • Height
    10 in
  • Length
    5 in
  • Size
    M-Right
  • Weight
    0.1 lb
  • Width
    1 in

Details

  • Color
    Black
  • Country of Origin
    CHN
  • Description
    4020 M-Right Black Lightweight Wrist Support
  • Group & Class
    Supports
  • Includes
    1 Wrist Wrap
  • Product Line
    ProFlex
  • Series
    Wrist Supports
  • UPC_NO
    720476702047
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)