Motion
70206
4020 L/XL-Right Black Lightweight Wrist Support
MI ITEM #11666521
MFR #70206
List Price$24.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4020 L/XL-Right Black Lightweight Wrist Support
MI ITEM #11666521
MFR #70206

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$24.24/each for your price

Overview

Mfr description
70206 LIGHTWEIGHT WRIST SUPPORT
  • Lightweight Wrist Support with Open Center Stay: Lightweight design ideal for repetitive strain and overuse discomfort in office, retail and light industrial applications.

Specifications

  • Size
    L/XL-Right
  • Product Line
    ProFlex
  • Color
    Black
  • Description
    4020 L/XL-Right Black Lightweight Wrist Support
  • Group & Class
    Supports
  • Includes
    1 Wrist Wrap
  • Series
    Wrist Supports
  • UPC_NO
    720476702061
  • Country of Origin
    CHN
  • Height
    10 in
  • Length
    5 in
  • Weight
    0.1 lb
  • Width
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought