Motion
UELFLU207-107D1W3

NTN
UELFLU207-107D1W3

Flange-Mount Ball Bearing Unit - 1-7/16 in Bore, 2-Bolt Flange Mount, Eccentric Collar Locking, Cast Iron Housing Material, Intermediate Duty, Contact Seal Seal
MI ITEM #11666892
MFR #UELFLU207-107D1W3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UELFLU207-107D1W3

Flange-Mount Ball Bearing Unit - 1-7/16 in Bore, 2-Bolt Flange Mount, Eccentric Collar Locking, Cast Iron Housing Material, Intermediate Duty, Contact Seal Seal
MI ITEM #11666892
MFR #UELFLU207-107D1W3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
UELFLU207-107D1W3 (1-7/16" BORE)

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Intermediate Duty
  • Bolt Center To Center Length
  • Overall Length
    6.1562 in
  • Bolt Circle Diameter
  • Bearing Number
    UEL207-107D1W3
  • Locking Device
    Eccentric Collar
  • Seal Type
    Contact Seal
  • Seal Material
    Nitrile Rubber
  • Housing Width
    1.4062 in
  • Lubrication Type
    Relubricatable
  • Overall Width
    2.0937 in
  • Harmonization Code
    8483.20.4040
  • Radial Dynamic Load Capacity
    5800 lbf
  • Radial Static Load Capacity
    3450 lbf
  • End Type
    Open
  • Operating Temperature Range
    -40 to 250 ºF
  • Max Rpm
    4200 rpm
  • Replacement Bearing
    UEL207-107D1W3
  • Housing ID
    FLU207D1
  • Housing Construction
    Solid
  • Manufacturer Upc Number
    4547359234312
  • Weight
    3.1 lbs
  • Outside Diameter
    3.7812 in
  • Type Of Bearing
    Ball
  • Mounting Type
    2-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought