Motion
01076488
5mm 118° High Speed Steel Jobber Drill - Oxide Finish, Right Hand Cut, Spiral Flute, Straight Shank, 92mm OAL, Standard Point
MI ITEM #11666935
MFR #01076488
List Price$7.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5mm 118° High Speed Steel Jobber Drill - Oxide Finish, Right Hand Cut, Spiral Flute, Straight Shank, 92mm OAL, Standard Point
MI ITEM #11666935
MFR #01076488

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.43/each for your price

Overview

Mfr description
01076488 5MM 118 DEG; HIGH SPEED STEEL
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Oxide coating prevents chip building, galling and welding on the workpiece
  • It is commonly used on low carbon metals, stainless steel and ferrous metals
  • Oxide prevents chip building, galling and welding on the workpiece
  • It is commonly used on low carbons, stainless steel and ferrous metals
  • Oxide prevents chip building, galling and welding on the workpiece
  • It is commonly used on low carbons, stainless steel and iron based ferrous metals
  • Spiral flutes are constructed with a higher flute angle to remove chips more easily.

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Oxide
  • Coolant Delivery
    No
  • Shank Type
    Straight
  • Flute Type
    Spiral
  • Point Type
    Standard
  • Overall Length
    92.00 mm
  • Drill Bit Size
    0.1969 in
  • Cutting Direction
    Right Hand
  • Drill Point
    118
  • Drill Bit Grade
    General Purpose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text