1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Hertel Carbide Inc.
02385565
#6-32 UNC, 3 Flute, Bottoming, Plug & Taper, Bright Finish, High Speed Steel Tap Set - 2" OAL, 2B/3B Class of Fit
MI ITEM #
11666960
MFR #
02385565
Price
$43.33
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Threading
Tap Sets and Die Sets
Tap Sets
Hertel Carbide Inc. 02385565
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hertel Carbide Inc.
02385565
#6-32 UNC, 3 Flute, Bottoming, Plug & Taper, Bright Finish, High Speed Steel Tap Set - 2" OAL, 2B/3B Class of Fit
MI ITEM #
11666960
MFR #
02385565
Mfr description
02385565 #6-32 UNC, 3 FLUTE, BOTTOMING,
Bottoming chamfers have 1 to 2 threads
Plug chamfers have 3 to 5 threads
Taper chamfers have 7 to 10 threads and are typically used as a starter tap
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$43
.33
/each
Add to Cart
Specifications
Dimensions
Overall Length
2 in
Thread Size
#6-32
Details
Chamfer
Bottoming, Plug, Taper
Class of Fit
2B/3B
Finish Coating
Bright
Material
High Speed Steel
Number Of Flutes
3
Number Of Pieces
3
Thread Limit/Fit
H3
Thread Standard
UNC
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items