Motion
02386886
25/64" 135° Spiral Flute High Speed Steel Screw Machine Drill Bit TiN Finish, Right Hand Cut, 1-7/8" Flute Length, 3-1/4" OAL, Split Point, Straight Shank
Mi Item #11666968
MFR #02386886
Price$26.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
25/64" 135° Spiral Flute High Speed Steel Screw Machine Drill Bit TiN Finish, Right Hand Cut, 1-7/8" Flute Length, 3-1/4" OAL, Split Point, Straight Shank
Mi Item #11666968
MFR #02386886

Mfr description
02386886 25/64" 135 DEG; SPIRAL FLUTE
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials
  • Regular, also known as medium spiral bits, are used in general purpose applications
  • They are used on soft, nonferrous materials
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.38/each

Specifications

Dimensions

  • Drill Bit Size
    0.3906 in
  • Drill Point Angle
    135°
  • Flute Length
    1-7/8 in
  • Overall Length
    3-1/4 in

Details

  • Cutting Direction
    Right Hand
  • Drill Bit Finish
    TiN
  • Drill Bit Grade
    Heavy Duty
  • Drill Bit Material
    High Speed Steel
  • Flute Type
    Spiral
  • Point Type
    Split Point
  • Shank Type
    Straight
  • Spiral Type
    Regular Spiral
  • Threaded Shank
    No
  • Web Configuration
    Parallel
  • Web Thinning
    Web-Thinned
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)