Motion
02387579
1/2 to 1", 4 Flute Roughing End Mill Set - Uncoated, Cobalt, 1/2, 5/8 and 3/4" Shank Diam
MI ITEM #11666969
MFR #02387579
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2 to 1", 4 Flute Roughing End Mill Set - Uncoated, Cobalt, 1/2, 5/8 and 3/4" Shank Diam
MI ITEM #11666969
MFR #02387579

Mfr description
02387579 1/2 TO 1", 4 FLUTE ROUGHING END
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Uncoated tools do not feature supportive treatments on the cutting edge
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Largest Mill Diameter
    1 in
  • Mill Diameter
    1/2, 5/8, 3/4, 1 in
  • Shank Diameter
    1/2, 5/8, 3/4 in
  • Smallest Mill Diameter
    1/2 in

Details

  • Also Includes
    Wood Stand
  • Center Cutting
    Non-Center Cutting
  • Finish Coating
    Uncoated
  • Material Grade
    M42
  • Mill Material
    Cobalt
  • Number Of Flutes
    4
  • Number Of Pieces
    4
  • Roughing Type
    Roughing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)