1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Hertel Carbide Inc.
02387595
9/16 to 1", 118° Point, Oxide Finish, High Speed Steel Reduced Shank Drill Bit Set;8 Piece, Standard Point, 6" OAL, 1/2" Shank Diam
MI ITEM #
11666970
MFR #
02387595
Price
$483.85
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Holemaking
Drilling and Drill Bits
Drill Bit Sets
Hertel Carbide Inc. 02387595
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hertel Carbide Inc.
02387595
9/16 to 1", 118° Point, Oxide Finish, High Speed Steel Reduced Shank Drill Bit Set;8 Piece, Standard Point, 6" OAL, 1/2" Shank Diam
MI ITEM #
11666970
MFR #
02387595
Mfr description
02387595 9/16 TO 1", 118 DEG; POINT,
High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and non-ferrous materials.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$483
.85
/each
Add to Cart
Specifications
Dimensions
Overall Length
6 in
Shank Diameter
1/2 in
Details
Number Of Pieces
8
Point Type
Standard
PSC Code
5133
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items